Tapered Roller Bearing Cone
Inner diameter | 50.8 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 37,084x76,2x76,2 mm |
---|---|
Logistic Weight | 957 g |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
Package weight | 957,1 g |
Inner diameter | 50.8 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days