TIMKEN JLM503319-N0000 TAPERED ROLLER BEARING CUP


Tapered Roller Bearing

References
timken:JLM 503319
rubix:397A7338
brand logo
brand logo
Technical specifications
Inner diameter45.987 mm
Outer diameter85.001 mm
Width85.001 mm
See all Specifications

Product details : TIMKEN JLM503319-N0000 TAPERED ROLLER BEARING CUP


This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter45.987 mm
Outer diameter85.001 mm
Width85.001 mm
Serieslm503300
Materialstamped steel
Show UNSPSC/ECL@SS
£ 19.35 excl. VAT
/ Each
£ 23.22 incl. VAT
  • Usually arrives within 14 working days