References
INA:IR40X50X22-EGS
Rubix:102A3278
Manufacturer :0002571840000
EAN:4012802699906

Product details : INA IR40X50X22-EGS INNER RING
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x50x50 mm |
|---|---|
| Logistic Weight | 117 g |
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 22.16 excl. VAT
/ Each
£ 26.59 incl. VAT
- Delivery usually within ( 7 ) days
