TIMKEN 3872-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:3872
Rubix:397A6009
EAN:0053893134208




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 53.09 mm |
| Width | 30.163 mm |
Documents
Product details : TIMKEN 3872-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing - inner ring, main dimensions according to DIN 720.
Tapered roller bearing - inner ring, main dimensions according to DIN 720.
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 53.09 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 0.9 kg |
| Material | stamped steel |
| Bore | 34,925 mm |
Show UNSPSC/ECL@SS
£ 55.29 excl. VAT
/ Each
£ 66.35 incl. VAT
- Delivery usually within ( 7 ) days