TIMKEN 672DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing outer ring
See technical informationReferences
Timken:672DC
Rubix:397A7725
EAN:0053893076874


Technical specifications
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 69.85 mm |
Product details : TIMKEN 672DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing outer ring double Timken
Tapered roller bearing outer ring double Timken
Technical specifications
Attributes
| Inner diameter | 92.075 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 69.85 mm |
| Bearing Clearance | cn |
| Weight | 3.12 kg |
Show UNSPSC/ECL@SS
£ 2,044.44 excl. VAT
/ Each
£ 2,453.33 incl. VAT
- Usually arrives within 14 working days