References
SKF:IR 85X100X35
Rubix:102A1076
Manufacturer :9792
EAN:7316570595710

Product details : SKF NEEDLE BEARING INNER IR 85X100X35
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x100x100 mm |
|---|---|
| Logistic Weight | 580 g |
| Inner diameter | 85 mm |
| Outer diameter | 100 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 73.00 excl. VAT
/ Each
£ 87.60 incl. VAT
- Delivery usually within ( 3 ) days
