Tapered Roller Bearings
Inner diameter | 29 mm |
---|---|
Outer diameter | 50.292 mm |
Width | 14.224 mm |
Logistics dimensions (L x W x H) | 59x59x25 mm |
---|---|
Logistic Weight | 70 g |
Package weight | 71,7 g |
Inner diameter | 29 mm |
Outer diameter | 50.292 mm |
Width | 14.224 mm |
Bearing Clearance | cn |
Series | pouce |
Material | stamped steel |
Cage | steel |
Total bearing width | 14.224 mm |
Basic static load, radial - C0r | 36200 N |
Basic dynamic load, radial - Cr | 5820 N |
Usually arrives within 14 working days