Tapered Roller Bearing - Single Cone
Inner diameter | 90 mm |
---|---|
Width | 44 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
---|---|
Package weight | 2277 g |
Inner diameter | 90 mm |
Width | 44 mm |
Bearing Clearance | CN |
Series | HM318400 |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 44 mm |
Basic static load, radial - C0r | 447000 N |
Basic dynamic load, radial - Cr | 392000 N |
Usually arrives within 14 working days