Tapered Roller Bearing Cone
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 140.97 mm |
Logistics dimensions (L x W x H) | 73,152x140,97x140,97 mm |
---|---|
Logistic Weight | 7240 g |
Packaged dimensions (D x W x H) | 77,724x203,2x203,2 mm |
Inner diameter | 95.25 mm |
Outer diameter | 140.97 mm |
Usually arrives within 14 working days