Tapered roller bearing Timken 18337B, Outer diameter: 85.725 mm | Inner diameter: 50.8 mm | Width: 12.7 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:18337B
Rubix:397A7880
Manufacturer :100053043
EAN:0053893195643







Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 85.725 mm |
| Width | 12.7 mm |
Product details : TIMKEN 18337B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,7x85,852x85,852 mm |
|---|---|
| Logistic Weight | 139 g |
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
| Package weight | 138,8 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 85.725 mm |
| Width | 12.7 mm |
| Bearing Clearance | cn |
| Series | 18000 |
| Total bearing width | 19.05 mm |
Show UNSPSC/ECL@SS
£ 172.43 excl. VAT
/ Each
£ 206.92 incl. VAT
- Usually arrives within 14 working days