Tapered Roller Double Row Cone
Inner diameter | 133.35 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 152,4x178,562x178,562 mm |
---|---|
Logistic Weight | 17647 g |
Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
Package weight | 17647,5 g |
Inner diameter | 133.35 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days