Tapered roller bearing Timken 65500B, Outer diameter: 127 mm | Inner diameter: 60.325 mm | Width: 34.925 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:65500B
Rubix:105A4070
Manufacturer :100052758
EAN:0053893357379







Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 34.925 mm |
Product details : TIMKEN 65500B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35,052x127x127 mm |
|---|---|
| Logistic Weight | 1130 g |
| Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
| Package weight | 1130,4 g |
| Inner diameter | 60.325 mm |
| Outer diameter | 127 mm |
| Width | 34.925 mm |
| Bearing Clearance | cn |
| Weight | 2.7 kg |
| Series | 65000 (tsf) |
| Total bearing width | 44.45 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 297000 N |
| Basic dynamic load, radial - Cr | 243000 N |
Show UNSPSC/ECL@SS
£ 327.76 excl. VAT
/ Each
£ 393.31 incl. VAT
- Usually arrives within 14 working days