Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3476-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3476/3420
Tapered roller bearing Timken
References
timken:
3476/3420
rubix:
101A0052
ean:
0053893795782
Product details
Technical specifications
Product details : TIMKEN 3476-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.83
excl. VAT
/
Each
£
116.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing FAG 32028-X-XL-P5, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 34 mm
Tapered roller bearing NTN 4T-30206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 17.25 mm
Tapered roller bearing FAG 32938-XL, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 34 mm
Tapered roller bearing Timken 3525B, Outer diameter: 87.312 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-623, Outer diameter: 84 mm | Inner diameter: 57.15 mm | Width: 41.275 mm
Tapered roller bearing Timken L 44600L A-90052
Tapered roller bearing NTN 4T-HM88547/HM88510, Outer diameter: 73.025 mm | Inner diameter: 33.338 mm | Width: 29.37 mm
Tapered roller bearing NTN 4T-482/472X, Outer diameter: 123.825 mm | Inner diameter: 69.85 mm | Width: 30.162 mm
Tapered roller bearing SKF 31312, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 33.5 mm
Tapered roller bearing NTN 4T-48286, Outer diameter: 155.5 mm | Inner diameter: 123.825 mm | Width: 38.1 mm
Tapered roller bearing SNR 31309A, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 27.25 mm
Tapered roller bearing NTN 4T-32004X, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing NTN 4T-32009X, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 20 mm
Tapered roller bearing Timken 81600-90122, Outer diameter: 244.602 mm | Inner diameter: 152.4 mm | Width: 107.95 mm
Tapered roller bearing Timken JHM318410, Outer diameter: 155 mm | Width: 35.5 mm