Tapered roller bearing Timken 32016X, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 29 mm
Tapered roller bearing series 320
See technical informationReferences
Timken:32016X
Rubix:100A5648
EAN:0053893045443




Product details : TIMKEN 32016X-9X026 TAPERED ROLLER BEARING
Mounted in pairs, opposite one another, to withstand axial thrusts in both directions. Its rings are separable and facilitate assembly.
Strengths
Capable of withstanding significant axial and radial loads.
Applications
Automobile wheels and rear axle, castor wheels for wagon/cart, gear reducers.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 37.12 excl. VAT
/ Each
£ 44.54 incl. VAT
- Delivery usually within ( 7 ) days
