Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
VDI tool holder
Tool holder with cylindrical tail
Tool holder with mandrel for cylindrical tail
OSBORN 8103800224 TAPERED SHANK
OSBORN 8103800224 TAPERED SHANK
Tapered shank
References
osborn:
8103-800 224
rubix:
387A5196
manufacturer :
8103800224
ean:
4013349580252
Product details
Technical specifications
Product details : OSBORN 8103800224 TAPERED SHANK
Tapered shank for power drill or ductile shaft for clamping polishing and satin finishing buffs with bore 10 mm, to diameter 100 mm.
Strengths
Applications
Tapered shank for power drill or ductile shaft for clamping polishing and satin finishing buffs with bore 10 mm, to diameter 100 mm.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE VDI 40 NC DRILL CHUCK HOLDER 1 - 13 MM 870154
SANDVIK BR10-HA-CC12F-00 COROMANT CAPTO 7216910
SANDVIK A20S-PCLNR 09 BORING BAR 6056833
SANDVIK C3-BR20D-B-205 COROMANT CAPTO 7216934
SANDVIK R820A-AR11SSYP06 COROMANT CAPTO 7254667
SANDVIK R820C-BR18SSYP12 SLIDE FOR COROBORE BR30 7254703
SANDVIK BR20-AB-CC06F-10 7216859
SANDVIK C6-BR20-F-058 COROMANT CAPTO 7216830
SANDVIK 880-D0700-P 6633813
SANDVIK C4-R820A-AA3072B COROMANT CAPTO 7254649
SANDVIK C5-BR20-D-085 COROMANT CAPTO 7216826
SANDVIK R820A-AR11SCFC06B COROMANT CAPTO 7254666
SANDVIK C3-R825A-FAB205 7591873
SANDVIK C3-BR20-C-035 7216823
SANDVIK BR10-BA-CC06F-00 COROMANT CAPTO 7216886