Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
VDI tool holder
Tool holder with cylindrical tail
Tool holder with mandrel for cylindrical tail
Tool holder with mandrel for cylindrical tail
Filter Options
CATEGORIES
Tool holder with mandrel for cylindrical tail (2)
Brand
GISS Cutline
(1)
Osborn
(1)
SEE MORE FILTERS
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
Exclusive brands
giss cutline:
870154
rubix:
870154
ean:
3660338238192
CUTLINE VDI 40 NC DRILL CHUCK HOLDER 1 - 13 MM 870154
Tool fixation diameter
:
40 mm
Clamping range, minimum
:
1 mm
Clamping range, maximum
:
13 mm
£
460.88
excl. VAT
/
Each
Usually arrives within 14 working days
Add
osborn:
8103-800 224
rubix:
387A5196
manufacturer :
8103800224
ean:
4013349580252
OSBORN 8103800224 TAPERED SHANK
£
2.83
excl. VAT
/
Each
Usually arrives within 14 working days
Add