Withdrawal sleeve
Inner diameter | 170 mm |
---|---|
Male thread | M200x3 |
Width | 140 mm |
Logistics dimensions (L x W x H) | 140x200x200 mm |
---|---|
Logistic Weight | 5300 g |
Inner diameter | 170 mm |
Male thread | M200x3 |
Width | 140 mm |
Series | AH |
Material | Steel |
Outer diameter | 200 mm |
Usually arrives within 14 working days