References
NTN:AHX2312
Rubix:205A1519
EAN:3413520002749

Product details : SNR AHX2312 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x57 mm |
|---|---|
| Logistic Weight | 296 g |
| Inner diameter | 55 mm |
| Width | 58 mm |
| Outer diameter | 58 mm |
| Series | ahx2300 |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 35.29 excl. VAT
/ Each
£ 42.35 incl. VAT
- Usually arrives within 14 working days
