Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX318 ACCESSORIES
SNR AHX318 ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX318
rubix:
205A1557
ean:
3413520003135
Technical specifications
Inner diameter
85
mm
Width
53
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX318 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
125
x
125
x
70
mm
Logistic Weight
490
g
Inner diameter
85
mm
Width
53
mm
Series
AHX300
Outer diameter
100
mm
Weight
0.46
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.99
excl. VAT
/
Each
£
70.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF WITHDRAWAL SLEEVE AHX 3130 G
AHX3226-AKN WITHDRAWAL SLEEVE AHX 3226
SKF WITHDRAWAL SLEEVE AH 24130
SNR AH2238G ACCESSORIES
SNR AHX3130 ACCESSORIES
SNR AHX317 ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 314 G
SNR AOH2260G ACCESSORIES
AOH2352G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2352 G
AH2308-AKN WITHDRAWAL SLEEVE AH 2308
SNR AH24028 ACCESSORIES
SKF WITHDRAWAL SLEEVE AH 316
AH3038G-AKN WITHDRAWAL SLEEVE AH 3038 G
FAG AHX2324 WITHDRAWAL SLEEVE AH ACCESSORY ROLLING BEARING MECHANICAL
AH2330-AKN WITHDRAWAL SLEEVE AH 2330