References
SKF:AHX 3122
Rubix:132A2088
Manufacturer :206
EAN:7316577013453

Product details : SKF WITHDRAWAL SLEEVE AHX 3122
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Inner diameter | 105 mm |
| Male thread | m 120x2 |
| Width | 68 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 129.48 excl. VAT
/ Each
£ 155.38 incl. VAT
- In stock: Next day delivery
