References
SKF:AHX 3218
Rubix:105A2781
Manufacturer :225
EAN:7316577013538

Product details : SKF WITHDRAWAL SLEEVE AHX 3218
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistic Weight | 580 g |
|---|---|
| Inner diameter | 85 mm |
| Male thread | m 100x2 |
| Width | 63 mm |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 112.55 excl. VAT
/ Each
£ 135.06 incl. VAT
- Delivery usually within ( 3 ) days
