Withdrawal sleeve
Inner diameter | 280 mm |
---|---|
Male thread | Tr320X5 |
Width | 145 mm |
Logistics dimensions (L x W x H) | 145x320x320 mm |
---|---|
Logistic Weight | 14100 g |
Inner diameter | 280 mm |
Male thread | Tr320X5 |
Width | 145 mm |
Series | AH..-H |
Material | Steel |
Outer diameter | 320 mm |
Usually arrives within 14 working days