Withdrawal sleeve
Inner diameter | 180 mm |
---|---|
Male thread | Tr210X4 |
Width | 112 mm |
Logistics dimensions (L x W x H) | 112x210x210 mm |
---|---|
Logistic Weight | 4400 g |
Inner diameter | 180 mm |
Male thread | Tr210X4 |
Width | 112 mm |
Series | AH |
Material | Steel |
Outer diameter | 210 mm |
Usually arrives within 14 working days