• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Thread-cutting mandrels
Thread-cutting accessory
CUTLINE BT50 TAPPING CHUCK M3 - M12 868402

CUTLINE BT50 TAPPING CHUCK M3 - M12 868402


Tapping chuck mas/bt

References
giss cutline:868402
rubix:868402
ean:3660338222115
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : CUTLINE BT50 TAPPING CHUCK M3 - M12 868402


Balancing 8,000 rpm

Technical specifications


Attributes
Length without attachment77 mm
Show UNSPSC/ECL@SS
£ 91.13 excl. VAT
/ Each
£ 109.36 incl. VAT
  • Sold out

Check our products from related categories

OMEGAPROD OM31369 C32 TC312 41 SIZE 1SANDVIK 970-I40-20-102 SOLID HOLDING TOOL 6413060SANDVIK A495-020M19-4509M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6536281SANDVIK 970-V40-20-102 SOLID HOLDING TOOL 6413065SANDVIK 495-025A25-3009H 6536275SANDVIK 970-C5-20-103 COROMANT TO 970 6412707SANDVIK A495-013M16-4509L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6536280SANDVIK R215.64-12A20-6012 5742822SANDVIK 970-C4-20-102 6412706SANDVIK 970-HA06-25-128 SOLID HOLDING TOOL 6412701SANDVIK R215.64-36A32-6012 5742831SANDVIK 495-012A16-3009L 6536274RA2156412M196012-SVIK U-MAX CHAMFEVCOIL 04312 V-COIL RAPID M8 KITSANDVIK 970-B30-20-105 SOLID HOLDING TOOL 6412685

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories