Tapping screws with heads to DIN 912
Threading diameter | 6.3 mm |
---|---|
Length | 100 mm |
Material/finishing | Stainless steel A4 |
Threading diameter | 6.3 mm |
---|---|
Length | 100 mm |
Material/finishing | Stainless steel A4 |
Class | 50 |
Standard | Art. 9051 |
Thread surface | Total |
Shape of head | Cylindrical |
Type of imprint | Hollow hexagon |
Imprint size | sw5 |
Type of threading | Sheet metal |
Usually arrives within 14 working days