Metric coarse tap hsse bright through holes - For steel
Threading | Metric |
---|---|
Threading diameter | 10 mm |
Thread | 1.5 mm |
Total length | 100 mm |
Body material | HSS-E |
Coating | Polished |
Tolerance | 6H |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Material | Steels |
Din standard | DIN 371 |
Capacity length | 20 mm |
In stock: Next day delivery