GUHRING 00991 005.000 MACHINE TAPS 9009910050000

Taps for ISO metric thread series 991

See technical information
References
Gühring:991 5.000
Rubix:345A4927
Manufacturer :9009910050000
EAN:4031093272605
brand logo
Technical specifications
Threading diameter5 mm
Thread0.8 mm
Body materialhss-e
See all Specifications

Product details : GUHRING 00991 005.000 MACHINE TAPS 9009910050000


Taps for ISO metric threading, HSSE, through threading, tolerance ISO2/6H

Technical specifications


Attributes
Threading diameter5 mm
Thread0.8 mm
Body materialhss-e
Toleranceiso2/6h
Threadingmetric
Inputgun
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
  • Usually arrives within 14 working days