References
Walter Prototyp:7051770-M8
Rubix:275A6859
Manufacturer :5200690
EAN:4042446157142

Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : WALTER 7051770-M8 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200690
For long-chipping materials
HSS-E machine tap 7051770-M8
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.7 mm |
| Tail diameter | 6.2 mm |
| Square drive adapter | 8 mm |
| Thread depth | 35 mm |
| Angle of helix | 40 ° |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | m8 |
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
- Usually arrives within 14 working days