References
Walter Prototyp:7456770-G3/8
Rubix:275A6676
Manufacturer :5200939
EAN:4042446161859

Technical specifications
| Threading | g 3/8 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | british blind bores |
Product details : WALTER 7456770-G3/8 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200939
For long-chipping materials
HSS-E machine thread tap 7456770-G3/8
Technical specifications
Attributes
| Threading | g 3/8 |
|---|---|
| Threading diameter | 16.662 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.25 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 15 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | 3/8 |
| No. of threads per inch | 19 |
Show UNSPSC/ECL@SS
£ 66.30 excl. VAT
/ Each
£ 79.56 incl. VAT
- Usually arrives within 14 working days