SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 63X22 PZ379814063 22
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCB6,3X22PZEFA4
Rubix:265A4990
Manufacturer :79814063 22
EAN:4043377162045


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 63X22 PZ379814063 22
Cross recessed pan head tapping screws A4 6,3X22 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.00 excl. VAT
/ 500 pieces
£ 38.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm