SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.2X25 PH1 7981222 25
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPH2,2X25EFA2
Rubix:269A1663
Manufacturer :7981222 25
EAN:4043377160225


Technical specifications
| Threading diameter | 2.2 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 2.2X25 PH1 7981222 25
Cross recessed pan head tapping screws A2 2,2X25 PH1 DIN 7981
Technical specifications
Attributes
| Threading diameter | 2.2 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | phillips (ph) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph1 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ 1,000 pieces
£ 9.96 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm