SPARTEX VTTCBPH55X32EFA2 PAN HEAD TAPPING SCREW A2 55X32 PH3
TBS PH pan head screws
See technical informationReferences
Superseded Ref:VTTCBL5,5X32PHILA2
Spartex:VTTCBPH5,5X32EFA2
Rubix:265A5013
Manufacturer :7981255 32
EAN:4043377160997


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VTTCBPH55X32EFA2 PAN HEAD TAPPING SCREW A2 55X32 PH3
Cross recessed pan head tapping screws A2 5,5X32 PH3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 32 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | phillips (ph) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 18.20 excl. VAT
/ 500 pieces
£ 21.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
32 mm