SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.8X100 PZ2 79814048 100
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ4,8X100EFA4
Rubix:269A1815
Manufacturer :79814048 100
EAN:4043377161710


Technical specifications
| Threading diameter | 4.8 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A4 4.8X100 PZ2 79814048 100
Cross recessed pan head tapping screws A4 4,8X100 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 4.8 mm |
|---|---|
| Length | 100 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | pozidriv (pz) |
| Standard | din 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.82 excl. VAT
/ 200 pieces
£ 29.78 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
100 mm