SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 63X16 PZ379812063 16
TBS PH pan head screws
See technical informationReferences
Spartex:VTTCBPZ6,3X16EFA2
Rubix:265A5039
Manufacturer :79812063 16
EAN:4043377160065


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 63X16 PZ379812063 16
Cross recessed pan head tapping screws A2 6,3X16 pz3 DIN 7981
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ 500 pieces
£ 20.16 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm