• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Towel
  7. ROBERT SCOTT 102805 RICE WEAVE TEA TOWEL 18 X 28

ROBERT SCOTT 102805 RICE WEAVE TEA TOWEL 18 X 28

Tea Towels

See technical information

References

Robert Scott:102805
Rubix:80375288
brand logo
brand logo

Product details : ROBERT SCOTT 102805 RICE WEAVE TEA TOWEL 18 X 28


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 0.91 excl. VAT
/ Each
£ 1.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROBERTSCOT 103874 WHITE BATH TOWEL-70X135CMSPARTEX WIPES7 70% IPA 20X20CM WHITE 150 SHEET 2L TUB3M 34567 PROFESSIONAL PANEL WIPES 300MMX400MMWYPALL 8394 MICROFIBRE CLOTHS FLAT 6 SHEETS YELLOW 40X40 CM PK1DRAPER 15041 2 IN 1 MFIBRE CAR WASH MITTTORK 208140 WHITE SINGLEFOLD HAND TOWEL DISPENSER H3DRAPER 12438 HARD GRAFT PLUMBERS WIPES 80PCSTORK 12324 WHITE SOFT CONVENTIONAL TOILET ROLL 2PLY 400 SHEETS PK6TORK 552200 WHITE XPRESS COUNTERTOP MULTIFOLD HAND TOWEL DISPENSER H2TORK 130060 WHITE HEAVY-DUTY WIPING PAPER W1 2PLY 1000 SHEETSSCOTTKC 6659 CONTROL FLUSHABLE FOLDED HAND TOWELS WHITE PK15WYPALL 7462 L40 HEAVY SOIL+FLUID WIPES POPUP WHT 1 BX OF 9 PACKS OF 90TORK 130062 WHITE HEAVY DUTY WIPING PAPER W1/2 2PLY 500 SHEETSICON 53659 TOILET TISSUE DISPENSER FOLDED SILVER MOSAICWYPALL 7568 X80 25 CLOTHS RED PK1
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap