References
3M:34567
Rubix:45004719
Manufacturer :7000083765
EAN:5010027825093




Documents
Product details : 3M 34567 PROFESSIONAL PANEL WIPES 300MMX400MM
Strengths
Use strong wipes with excellent absorbency
Apply to any heavy duty task thanks to super strength when wet or dry
Get low-linting anti-static wipes
Handy dispenser container, best used with wall mounted dispenser PN50481
Apply to any heavy duty task thanks to super strength when wet or dry
Get low-linting anti-static wipes
Handy dispenser container, best used with wall mounted dispenser PN50481
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 225x220x390 mm |
|---|---|
| Package weight | 2900 g |
| Colour | white |
| Main material | cellulose |
| Material | paper;polyester |
| 370 mm | |
| 290 mm |
Show UNSPSC/ECL@SS
£ 78.27 excl. VAT
/ Each
£ 93.92 incl. VAT
- In stock: Next day delivery