TORK 208140 WHITE SINGLEFOLD HAND TOWEL DISPENSER H3
Tork Singlefold Hand Towel Dispenser White H3
See technical informationReferences
Tork:208140
Rubix:232A6914
EAN:7310792081402
Product details : TORK 208140 WHITE SINGLEFOLD HAND TOWEL DISPENSER H3
Tork Singlefold Hand Towel Dispenser White H3:
Ensure hand-drying efficiency and a sleek look in low to medium-traffic washrooms with this sturdy metal hand towel dispenser. One-at-a-time dispensing encourages guests to use fewer paper towels as they only touch what they use, reducing waste and improving hygiene. Plus, paper towel bundles can be topped up easily to avoid run-outs and keep guests satisfied. Staff will save time on installation, too, thanks to pre-drilled holes for easy mounting. Advantages at a glance:
+ For low to medium-traffic washrooms
+ Robust design
+ One-at-a-time dispensing cuts consumption and boosts hygiene
+ Holds up to 2.5 bundles
+ Pre-drilled mounting points
+ Easy to refill Compatible with Tork H3 refills.
Strengths
Bundles can be topped up easily to avoid paper run-outs, Robust design with reliable dispensing gives you peace of mind
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | abs |
Show UNSPSC/ECL@SS
£ 71.84 excl. VAT
/ Each
£ 86.21 incl. VAT
- Usually arrives within 14 working days

