Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Stowing systems
Cargo lashings
Lashing strap
STAHLWILLE 74270003 10354-TENSION STRAP WITH RATCHET
STAHLWILLE 74270003 10354-TENSION STRAP WITH RATCHET
Tension Band
References
stahlwille:
74270003
rubix:
263A4528
ean:
4018754085330
Technical specifications
Length
4.5
m
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 74270003 10354-TENSION STRAP WITH RATCHET
Technical specifications
Attributes
Length
4.5
m
Width
25
mm
Type
Ratchet Strap
Model
10354
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.83
excl. VAT
/
Each
£
28.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TTC ERS25O3 WSL RATCHET 25MMX3M ELESS ORANGE
TTC RAT25CHB6 RACH 25MMX6M CLAW BLU
TTC ERS25B6 RACH 25MMX6M ELESS BLU
SPARTEX 652665 LASHING SYSTEM HEAVY TRUCK LC 2000 DAN 6T L M 9 HOOK 1
TTC ERS25B3 RACH 25MMX3M ELESS BLU
SPARTEX 864584 HIGH SECURITY LASH/G SYSTEM SWL KG6000 OPENFINGER HOOKS
SPARTEX 867838 LASHING STRAP 9MTRX50MM TIGHT CLAW HOOK
TTC RL50CL2M 50MM WIDE X 2MTR LONG RATCHET STRAP C/W CLAW HOOKS
SPARTEX 864585 HIGH SECURITY LASHING SYSTEM SWL KG6000. TIGHT FINGERS.
TTC RAT50DRB10 WSL RATCHET 50MMX10M D/LINK BLUE
TTC RAT50DRB6 WSL RATCHET 50MMX6M D/LINK
SPARTEX 611719 LASHING SYSTEM HEAVY TRUCK LC 2000 DAN 6T L M 8 HOOK 2
SPARTEX 805356 LASHING SYSTEM LC 400 AND 175 DAN 1.2T 3M 2 HOOK
TTC ERS25O6 WSL RATCHET 25MMX6M ENDLESS ORANGE
TTC RL35CL-4M 35MM WIDE 2 PART RATCHET STRAP SYSTEMS