• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823391810

AVENTICS 1823391810

Series QR2-S, standard

See technical information

References

Aventics:1823391810
Rubix:273A0020
brand logo
brand logo

Product details : AVENTICS 1823391810


L-fitting

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.45 excl. VAT
/ Each
£ 2.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQB2F12-02 ONE-TOUCH FITTINGSMC KQ2V06-M5N ONE-TOUCH FITTINGFESTO 130699 BLANKING PLUG QSC-4H-100FESTO 153121 PUSH-IN T-FITTING QSTL-1/4-8SMC KQ2L04-02AS-X35 ONE-TOUCH FITTINGSMC KPL06-00 CLEAN ROOM FITTINGNORGREN 102470405 PFIT 4MM-M5 90 DEGREEFESTO 177711 PUSH-IN FITTING CQ-3/4-22HNORGREN C01540618 PFITC 6MM-R1/8 90 SWIV ELBOWFESTO 177693 PUSH-IN L-CONNECTOR CQL-18SMC KGS10-03S FITTINGSMC KQ2Y08-G02A ONE-TOUCH FITTINGSMC KQ2LF12-03A BRASS FITTING 3/8 FEMALE THREAD I 12 TUBEFESTO 130657 PUSH-IN Y-CONNECTOR CRQSY-6NORGREN C00841008 STEM Y CONNECTOR (UNEQUAL)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap