3M 3M06309 SCOTCH MASKING TAPE 2328 BEIGE 24MMX50M


Masking Tape

References
3m:06309
rubix:80093656
manufacturer :7100137237
ean:04054596406063
brand logo
brand logo
Technical specifications
Width24 mm
Length50 m
ColourOther
See all Specifications

Product details : 3M 3M06309 SCOTCH MASKING TAPE 2328 BEIGE 24MMX50M


Use Scotch® Masking Tape 2328 for a wide variety of applications in auto refinishing. Our masking tape adheres well. It offers a secure grip, clean removal and excellent edge definition. It also conforms well and has high edge tear resistance. Available in a range of popular widths.

Strengths

•Use in a variety of applications as a medium tier performance tape
Get a conformable tape with excellent tear edge
Remove cleanly and give excellent adhesion
Solvent resistant, prevents bleed through

Applications

Jamb Masking;Masking Solution;Masking for Painting;Overspray Protection;Paint Masking

Technical specifications


Attributes
Width24 mm
Length50 m
ColourOther
MaterialPaper
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
  • Sold out