References
Siemens:3RT20161AB01
Rubix:217A6122
EAN:4011209783898

Product details : SIEMENS 3RT20161AB01 CONTACTOR
power contactor, AC-3e/AC-3, 9 A, 4 kW / 400 V, 3-pole, 24 V AC, 50/60 Hz, auxiliary contacts: 1 NO, screw terminal, size: S00
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Min. temperature | -25 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 28.38 excl. VAT
/ Each
£ 34.06 incl. VAT
- In stock: Next day delivery
