Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS PB040CBP N/C CONTACT
CROMPTON CONTROLS PB040CBP N/C CONTACT
Contactor Crompton Controls
References
crompton controls:
PB040CBP
rubix:
234A7060
Product details
Technical specifications
Product details : CROMPTON CONTROLS PB040CBP N/C CONTACT
N/C Contact
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.89
excl. VAT
/
Each
£
15.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 3RT20351AF00 POWER CONTACTOR
CROMPTON CONTROLS CC0910 230V CONTACTOR 5.5KW (H)74 MM X (W)45 MM X (D
CLIP ON AUXILIARY CONTACT + SCREW CLAMP TERMINAL 2NO/2NC 10A 600
SCHNEIDER 32A/230V CONTACTOR LC1D32P7
CUDIS SURGE PROTECTION CU03 3 MODULE IP65 ENCLOSURE (H)182 MM X (W)100
CROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
CROMPTON CONTROLS PB035C2NOBP SEL SW 3POS LATCHING 2X60 DEG C/W 2N/O C
CUDIS SURGE PROTECTION MODC4/40 4 POLE 40A MODULAR CONTACTOR
CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND CO
CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (
CROMPTON CONTROLS CBF22 2NO 2NC ADD ON AUX BLOCK (H)47 MM X (W)44 MM X
CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D
SCHNEIDER LA7D3064 TERMINAL BLOCK
SCHNEIDER CONTACTOR LC1K0910U7
MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACT