SCHNEIDER ELECTRIC LRD1510 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
TeSys D
See technical informationSee documentsReferences
Schneider Electric:LRD1510
Rubix:234A5796
EAN:3389110146691

Documents
Product details : SCHNEIDER ELECTRIC LRD1510 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
Class 20 Overload Relay (W)45 mm x (D)92 mm
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Mounting typ | under contactor |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 64.26 excl. VAT
/ Each
£ 77.11 incl. VAT
- Delivery usually within ( 10 ) days