References
Hager:HAGER-NCN106A
Rubix:161A6852



Documents
Product details : HAGER 6AMP MCB HAGER-NCN106A
Technical specifications
Attributes
| Operational tension | 230/400 V |
|---|---|
| Mounting typ | din rail mount |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Number of poles | 1 |
| Isolation voltage | 500 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
