Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Overload relay
HAGER NCN316A MCB 10KA TP 16A C CURVE
HAGER NCN316A MCB 10KA TP 16A C CURVE
MCB
References
hager:
NCN316A
rubix:
234A8490
Technical specifications
Operational tension
400
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HAGER NCN316A MCB 10KA TP 16A C CURVE
MCB 10KA TP 16A C Curve
Technical specifications
Attributes
Operational tension
400
V
Mounting typ
DIN-Rail Mount
Min. temperature
-25
°C
Max. temperature
70
°C
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.59
excl. VAT
/
Each
£
71.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HAGER ADA156U RCBO SP A C 6A 30MA 10KA
HAGER NCN340A 40A 3P 10KA C CURVE MCB
SCHNEIDER OVERLOAD RELAY 16-25 LRD07
HAGER ADA140G RCBO 1M 1P 6KA B-40A 30MA A
BG ELECTRICAL CUCRB16A COMPACT RCBO TYPE A B CURVE 16A (H)93 MM X (W)1
SCHNEIDER ELECTRIC LRD1510 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
HAGER ADA116U RCBO 1M,1P, 10KA B-16A, 30MA-A
HAGER ADA190U RCBO 1M 1P 10KA C-40A 30MA A
HAGER ADA120U RCBO 1M 1P 10KA B-20A 30MA A
HAGER ADA160U RCBO 10A
WYLEX NHXS1B20 20A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
ZODION SS14 MINATURE PHOTOCELL (L)54 MM X (H)39 MM X (W)36 MM
SCHNEIDER ELECTRIC LRD1508 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM
HAGER MCB TP 20A 10KA NCN320A
SCHNEIDER ELECTRIC LRD1521 CLASS 20 OVERLOAD RELAY (W)45 MM X (D)92 MM