References
Schneider Electric:LP1K0901BD
Rubix:153A3966
EAN:3389110363234

Product details : SCHNEIDER CONTACTOR LP1K0901BD
Resistive load
Motor control
Motor control
Technical specifications
Attributes
| Operational tension | 24 V |
|---|---|
| Max. switching current | 20 A |
| Mounting typ | rail or plate mounting |
| Min. temperature | -25 °C |
| Max. temperature | 50 °C |
| Number of poles | 3 |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 39.74 excl. VAT
/ Each
£ 47.69 incl. VAT
- Delivery usually within ( 2 ) days