• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,477)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (

CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (

Latching

See technical information
References
Crompton Controls:PB031CNOBP
Rubix:234A7070
brand logo
brand logo

Product details : CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (


Key/SW 2POs Latching 1X90 Deg C/W 1 N/O (Dia)29 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 48.25 excl. VAT
/ Each
£ 57.90 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 PCROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (DCUDIS SURGE PROTECTION ECU02U IP40 2 WAY BOX NON LIDDED (H)130 MM X (WSCHNEIDER CONT BLOCK TELEMEC ZB2BE102CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 MSCHNEIDER ELECTRIC LC1K0910N7 CONTACTOR-3NO 9A AC3 POLES (H)58 MM X (WSIEMENS RELAY4NODC24V 3RH2140-1BB40CROMPTON CONTROLS PB036CNOBP SEL SW 2POS LATCHING 1X90 DEG C/W 1 N/O (SCHNEIDER CONTACT BLOCK ZB2BE101CROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (DSIEMENS 3RT20161AB01 CONTACTORSIEMENS RELAY3NO+1NCDC24V 3RH2131-1BB40CROMPTON CONTROLS PB017CNCBP RED PROTRUDING PB C/W N/C CONTACT & COUPCUDIS SURGE PROTECTION CU05 5 MODULE IP65 ENCLOSURE (H)135 MM X (W)182SCHNEIDER 32A/230V CONTACTOR LC1D32P7
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap