References
Schneider Electric:LC1D50AP7
Rubix:153A6403
EAN:3389119408707

Product details : SCHNEIDER 3P CONT 50A 230VAC LC1D50AP7
3P(3 NO) - AC-3 - <= 440 V 50 A - 230 V AC 50/60 Hz coil
Technical specifications
Attributes
| Operational tension | 690 (ac) V |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 179.01 excl. VAT
/ Each
£ 214.81 incl. VAT
- Delivery usually within ( 2 ) days