References
Schneider Electric:LADN22
Rubix:80163587
EAN:3389110384031

Documents
Product details : SCHNEIDER LADN22 CONTACTOR AUX
2NO + 2NC, front mounting, screw clamp terminals
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Max. switching current | 10 A |
| Mounting typ | auxiliary contact block, front-mounted (clip-on), screw terminals |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Number of poles | 4 |
| Isolation voltage | 690 V |
| Max. switching voltage | 690 V |
Show UNSPSC/ECL@SS
£ 19.93 excl. VAT
/ Each
£ 23.92 incl. VAT
- In stock: Next day delivery