Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,388)
Mechanical Power Transmission
(110,879)
Fluid Transmission & Flow Technology
(101,361)
Tools & Metrology
(32,682)
Protection, Safety & Hygiene
(55,474)
Equipment
(10,024)
Fasteners, Adhesives & Tapes
(17,691)
Maintenance & Repairs
(5,529)
Welding
(1,007)
New Products
Lubricants
(934)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,479)
See Maintenance & Repairs
Electrics and lighting
(3,049)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MOELLER 278553 MCB 4A C-TYPE SP 10KA (DC)
MOELLER 278553 MCB 4A C-TYPE SP 10KA (DC)
C-type
See technical information
References
Moeller (Eaton):
278553
Rubix:
250A7461
Product details : MOELLER 278553 MCB 4A C-TYPE SP 10KA (DC)
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
Delivery usually within (
3
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SCHNEIDER OVERLOAD RELAY 48-65 LRD3359
BUSSMANN FUSE NIT6A
LAWSON FUSES MD32 32A HRC FUSE (L)29 MM X (DIA)12.7 MM
LAWSON FUSE LINK NS16
MOELLER MPCB 2.5-4A ROTORY PKZM0-4
MCG 6A1PB6 6A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MM
NIGLON S504/2 2A TIME DELAY FUSE (L)20 MM X (DIA)5 MM PACK OF 10
LAWSON FUSE NIT6 6A
MCG DL32-30-10 240V 15KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MM
LAWSON 16A 415V FUSE TIA16
SIEMENS NH-SIZE 00 FUSELINK 3NA3824
LAWSON FUSES MF80 80A HRC FUSE (L)57 MM X (DIA)30.16 MM
SCHNEIDER OVERLOAD RELAY LRD10-034679
PROTEUS AKBXM4UA METALCLAD 80A 30MA TYPE A RCD & 4 WAYS (H)256 MM X (W
PROTEUS XL16BRK 16A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)